TIMKEN
TIMKEN
EE239171D-90023
TIMKEN TIMKEN
Description
EE239171D-90023 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE239171; 17" Bore; 22-1/2" Outside Diameter; 5-1/4" Width; Double Row
Part #
EE239171D-90023
BDI #
1354887

Details
37786.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE239171D-90023/p/1354887
Your Price
$ 37,786.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
88.21
EAN
0053893539485
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE239171
Assembly Number
90023
Assembly Components
EE239171D (1) | 239225 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE239171D-90023
Weight / LBS
194.304
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE239171; 17" Bore; 22-1/2" Outside Diameter; 5-1/4" Width; Double Row
Outside Diameter
22.5 Inch | 571.5 Millimeter
Assembly Width
5.25 Inch | 133.35 Millimeter
Bore
17 Inch | 431.8 Millimeter