Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE241701-90013 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
1354898 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE241701-90013

Description

EE241701-90013 TAPERED ROLLER BEARING ; POR NON RETURNABLE SINGLE ASSY 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE241701; 17" Bore; 23-3/4" Outside Diameter; 3" Width; Single Row

Part #

EE241701-90013

BDI #
1354898

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

46291.09 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 46,291.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
58.209
EAN
0053893543222
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE241701
Assembly Number
90013
Assembly Components
EE241701 (1) | 242375 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE241701-90013
Weight / LBS
130.825
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE241701; 17" Bore; 23-3/4" Outside Diameter; 3" Width; Single Row
Outside Diameter
23.75 Inch | 603.25 Millimeter
Assembly Width
3 Inch | 76.2 Millimeter
Bore
17 Inch | 431.8 Millimeter