TIMKEN
TIMKEN
EE244181D-90051
TIMKEN TIMKEN
Description
EE244181D-90051 TAPERED ROLLER BRG ASSY ; POR DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE244181; 18" Bore; 23-1/2" Outside Diameter; 5-1/4" Width; Double Row
Part #
EE244181D-90051
BDI #
1354967

Details
50826.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE244181D-90051/p/1354967
Your Price
$ 50,826.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
95.56
EAN
0053893819303
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE244181
Assembly Number
90051
Assembly Components
EE244181D (1) | 244235 (2) | Y1S-244235 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE244181D-90051
Weight / LBS
210.478
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE244181; 18" Bore; 23-1/2" Outside Diameter; 5-1/4" Width; Double Row
Assembly Width
5.25 Inch | 133.35 Millimeter
Bore
18 Inch | 457.2 Millimeter
Outside Diameter
23.5 Inch | 596.9 Millimeter