Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE291201-90019 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
1355054 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE291201-90019

Description

EE291201-90019 TAPERED ROLLER BRG ASSY ; SINGLE ROW 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE291201; 12" Bore; 17-1/2" Outside Diameter; 2-1/2" Width; Single Row

Part #

EE291201-90019

BDI #
1355054

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9245.28 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,245.28 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
28.038
EAN
0053893589855
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE291201
Assembly Number
90019
Assembly Components
EE291201 (1) | 291750 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE291201-90019
Weight / LBS
62.916
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE291201; 12" Bore; 17-1/2" Outside Diameter; 2-1/2" Width; Single Row
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter