Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EH239549NA-90010 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1355669 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EH239549NA-90010

Description

EH239549NA-90010 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EH239549; 7.086" Bore; 16" Outside Diameter; 8.812" Width; Double Row

Part #

EH239549NA-90010

BDI #
1355669

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

98192.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 98,192.99 / each
$ 98,193.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
156.455
EAN
0053893828060
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EH239549
Assembly Number
90010
Assembly Components
EH239549NA (2) | K107552 (1) | K107554 (2) | K426899 (2)
End Play
0.003 to 0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Extra Heavy Duty | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EH239549NA-90010
Weight / LBS
349.55
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EH239549; 7.086" Bore; 16" Outside Diameter; 8.812" Width; Double Row
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
7.086 Inch | 179.984 Millimeter
Assembly Width
8.812 Inch | 223.825 Millimeter