Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H221647NA-903A1 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWH-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5OXxpbWFnZS9qcGVnfGFHTTNMMmczTUM4eE1EZ3lNVFEzTXpBME1qUTJNaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZElYek13TUhnek1EQXVhbkJufDJkMjNkYTQwZjNiYzJjNTg1YmIwYzllMDUyMzFiNjE4MzRmMWQzNDYxMjdhNTZjNDQ0NjM4ZjE4MDdhYTExZWM
1356613 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

H221647NA-903A1

Description

H221647NA-903A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW PREC 3.936" BORE 8.858" OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number H221647; 3.936" Bore; 8.858" Outside Diameter; 4-23/32" Width; Double Row

Part #

H221647NA-903A1

BDI #
1356613

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17096.97 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17,096.97 / each
$ 17,097.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
25.411
EAN
0053893516837
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H221647
Assembly Number
903A1
Assembly Components
H221647NA (2) | K426864 (1) | K426865 (2) | K524668 (2)
End Play
0.002 to 0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H221647NA-903A1
Weight / LBS
56.021
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H221647; 3.936" Bore; 8.858" Outside Diameter; 4-23/32" Width; Double Row
Bore
3.936 Inch | 99.974 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Assembly Width
4.719 Inch | 119.863 Millimeter