TIMKEN
TIMKEN
HH255149D-90017
TIMKEN TIMKEN
Description
HH255149D-90017 TAPERED ROLLER BEARING ; 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH255149; 11" Bore; 18" Outside Diameter; 9-5/8" Width; Double Row
Part #
HH255149D-90017
BDI #
1357680
Details
83446.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH255149D-90017/p/1357680
Your Price
$ 83,446.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
167.287
EAN
0053893558653
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH255149
Assembly Number
90017
Assembly Components
HH255149D (1) | HH255110 (2) | HH255110EA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH255149D-90017
Weight / LBS
380.46
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH255149; 11" Bore; 18" Outside Diameter; 9-5/8" Width; Double Row
Outside Diameter
18 Inch | 457.2 Millimeter
Bore
11 Inch | 279.4 Millimeter
Assembly Width
9.625 Inch | 244.475 Millimeter
