Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HH926744-90012 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
1357814 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HH926744-90012

Description

HH926744-90012 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 8-12OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926744; 4-1/2" Bore; 11" Outside Diameter; 6-1/2" Width; Double Row

Part #

HH926744-90012

BDI #
1357814

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13946.2 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13,946.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
51.027
EAN
0053893712048
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH926744
Assembly Number
90012
Assembly Components
HH926744 (2) | HH926716 (2) | HH926716EB (1) | HH926744XB (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH926744-90012
Weight / LBS
112.495
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926744; 4-1/2" Bore; 11" Outside Diameter; 6-1/2" Width; Double Row
Bore
4.5 Inch | 114.3 Millimeter
Assembly Width
6.5 Inch | 165.1 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter