Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM129848-90101 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1358135 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM129848-90101

Description

HM129848-90101 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS E

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129848; 5.687" Bore; 8-11/16" Outside Diameter; 6.135" Width; Double Row

Part #

HM129848-90101

BDI #
1358135

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2711.99 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,711.99 / each
$ 2,712.00 / each
BDIExpress
QTY

Inventory

Total: 7

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
26
EAN
0053893847542
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM129848
Assembly Number
90101
Assembly Components
HM129848 (2) | HM129814XD (1) | HM129848XA (1) | K399072 (1) | K74600 (3) | K75801 (1) | K85508 (2) | K86861 (2)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM129848-90101
Weight / LBS
57.32
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129848; 5.687" Bore; 8-11/16" Outside Diameter; 6.135" Width; Double Row
Bore
5.687 Inch | 144.45 Millimeter
Assembly Width
6.135 Inch | 155.829 Millimeter
Outside Diameter
8.688 Inch | 220.675 Millimeter