https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM136948-90226
TIMKEN TIMKEN
Description
HM136948-90226 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS G
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM136948; 7" Bore; 10-7/8" Outside Diameter; 7.127" Width; Double Row
Part #
HM136948-90226
BDI #
1358362
Details
6032.71
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM136948-90226/p/1358362
Your Price
$ 6,032.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
41.422
EAN
0053893765952
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM136948
Assembly Number
90226
Assembly Components
HM136948 (2) | HM136916XD (1) | HM136948XA (1) | K147767 (2) | K96501 (2)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM136948-90226
Weight / LBS
91.32
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM136948; 7" Bore; 10-7/8" Outside Diameter; 7.127" Width; Double Row
Assembly Width
7.127 Inch | 181.026 Millimeter
Outside Diameter
10.875 Inch | 276.225 Millimeter
Bore
7 Inch | 177.8 Millimeter
