https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
HM265049-902D2
TIMKEN TIMKEN
Description
HM265049-902D2 TR BEARINGS CUP ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM265049; 14.498" Bore; 20-5/8" Outside Diameter; 8-7/16" Width; Double Row
Part #
HM265049-902D2
BDI #
1359007
Details
56941.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM265049-902D2/p/1359007
Your Price
$ 56,941.49 / each
$ 56,942.00 / each BDIExpress
$ 56,942.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
142.98
EAN
0053893986715
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM265049
Assembly Number
9A2D2
Assembly Components
HM265049 (2) | HM265010CD (1) | HM265049XC (1)
End Play
0.04
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM265049-902D2
Weight / LBS
314.939
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM265049; 14.498" Bore; 20-5/8" Outside Diameter; 8-7/16" Width; Double Row
Outside Diameter
20.625 Inch | 523.875 Millimeter
Assembly Width
8.438 Inch | 214.325 Millimeter
Bore
14.498 Inch | 368.249 Millimeter
