

SKF
SKF
HM801346X/310
SKF SKF
Description
HM801346X/310 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM801346X; 1-1/2" Bore; 3-1/4" Outside Diameter; 1-5/32" Width; Single Row
Part #
HM801346X/310
BDI #
1302974

Details
119.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM801346X-310/p/1302974
Your Price
$ 119.48 / each
$ 120.00 / each BDIExpress
$ 120.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.785
EAN
0085311236232
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM801346X
Assembly Components
HM801346X (1) | HM801310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM801346X; 1-1/2" Bore; 3-1/4" Outside Diameter; 1-5/32" Width; Single Row
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Assembly Width
1.156 Inch | 29.37 Millimeter