https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
HM88649-902A6
TIMKEN TIMKEN
Description
HM88649-902A6 TAPERED ROLLER BEARING ; TWO-1-ROW ASSY 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88649; 1-3/8" Bore; 2-27/32" Outside Diameter; 2" Width; Double Row
Part #
HM88649-902A6
BDI #
1359591
Details
383.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM88649-902A6/p/1359591
Your Price
$ 383.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.032
EAN
0053893059990
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM88649
Assembly Number
902A6
Assembly Components
HM88649 (2) | HM88610 (2) | HM88649XB (1) | XC2360-SA (2)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM88649-902A6
Weight / LBS
2.375
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88649; 1-3/8" Bore; 2-27/32" Outside Diameter; 2" Width; Double Row
Assembly Width
2 Inch | 50.8 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.844 Inch | 72.238 Millimeter
