https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
HM926747-90055
TIMKEN TIMKEN
Description
HM926747-90055 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW PREC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926747; 5" Bore; 9" Outside Diameter; 2-1/8" Width; Single Row
Part #
HM926747-90055
BDI #
1359798
Details
8773.54
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM926747-90055/p/1359798
Your Price
$ 8,773.54 / each
$ 8,774.00 / each BDIExpress
$ 8,774.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.745
EAN
0053893712635
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM926747
Assembly Number
90055
Assembly Components
HM926747 (1) | HM926710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM926747-90055
Weight / LBS
19.799
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926747; 5" Bore; 9" Outside Diameter; 2-1/8" Width; Single Row
Bore
5 Inch | 127 Millimeter
Assembly Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
