Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

J90354-90K03 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
21963662 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

J90354-90K03

Description

J90354-90K03 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number J90354; 90MM Bore; 190MM Outside Diameter; 50.8MM Width; Single Row

Part #

J90354-90K03

BDI #
21963662

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2213.47 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,213.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893434667
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
J90354
Assembly Number
90K03
Assembly Components
J90354 (1) | J90748 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
J90354-90K03
Weight / LBS
13.916
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number J90354; 90MM Bore; 190MM Outside Diameter; 50.8MM Width; Single Row
Bore
3.543 Inch | 90 Millimeter
Assembly Width
2 Inch | 50.8 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter