https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
JH307749-90N03
TIMKEN TIMKEN
Description
JH307749-90N03 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Class N Precision; Basic Number JH307749; 55MM Bore; 110MM Outside Diameter; 95.4MM Width; Double Row
Part #
JH307749-90N03
BDI #
1360182
Details
822.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JH307749-90N03/p/1360182
Your Price
$ 822.97 / each
$ 823.00 / each BDIExpress
$ 823.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.68
EAN
0053893076799
Product Group - BDI
B04334
Precision Class
Class N
Component
Assembly
Basic Number
JH307749
Assembly Number
90N03
Assembly Components
JH307749-N0000 (2) | JH307710-N0000 (2) | H307710ER-20000 (1) | H307749XR-20000 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
8.439
Long Description
Tapered Roller Bearing Assembly; Class N Precision; Basic Number JH307749; 55MM Bore; 110MM Outside Diameter; 95.4MM Width; Double Row
Assembly Width
3.756 Inch | 95.4 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.165 Inch | 55 Millimeter
