https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
JH415647-90KA3
TIMKEN TIMKEN
Description
JH415647-90KA3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JH415647; 75MM Bore; 145MM Outside Diameter; 102MM Width; Double Row
Part #
JH415647-90KA3
BDI #
1360196
Details
1559.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JH415647-90KA3/p/1360196
Your Price
$ 1,559.42 / each
$ 1,560.00 / each BDIExpress
$ 1,560.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.664
EAN
0053893076942
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JH415647
Assembly Number
90KA3
Assembly Components
JH415647 (2) | JH415610 (2) | JY14518-S (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JH415647-90KA3
Weight / LBS
17.096
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JH415647; 75MM Bore; 145MM Outside Diameter; 102MM Width; Double Row
Bore
2.953 Inch | 75 Millimeter
Assembly Width
4.016 Inch | 102 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
