Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JHM318448-90K04 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
1360241 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JHM318448-90K04

Description

JHM318448-90K04 TAPERED ROLLER BEARING ; NON-RETURNABLE TWO-SINGLE-ROW ASSY 4-8OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM318448; 90MM Bore; 155MM Outside Diameter; 88MM Width; Double Row

Part #

JHM318448-90K04

BDI #
1360241

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1961.12 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,961.12 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.866
EAN
0053893074801
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JHM318448
Assembly Number
90K04
Assembly Components
JHM318448 (2) | JHM318410 (2) | HM318410ES (1) | M919049XB (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JHM318448-90K04
Weight / LBS
15.538
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM318448; 90MM Bore; 155MM Outside Diameter; 88MM Width; Double Row
Assembly Width
3.465 Inch | 88 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter