https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
JHM807045-90N02
TIMKEN TIMKEN
Description
JHM807045-90N02 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM807045; 50MM Bore; 105MM Outside Diameter; 74MM Width; Double Row
Part #
JHM807045-90N02
BDI #
1360356
Details
764.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JHM807045-90N02/p/1360356
Your Price
$ 764.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.14
EAN
0053893076119
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JHM807045
Assembly Number
90N02
Assembly Components
JHM807045 (2) | JHM807012 (2) | HM807012ES (1) | HM807045XB (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JHM807045-90N02
Weight / LBS
6.906
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM807045; 50MM Bore; 105MM Outside Diameter; 74MM Width; Double Row
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Assembly Width
2.913 Inch | 74 Millimeter
