Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JLM104948-90K07 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
1360504 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JLM104948-90K07

Description

JLM104948-90K07 TAPERED ROLLER BEARING ; POR NON RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM104948; 50MM Bore; 82MM Outside Diameter; 43MM Width; Double Row

Part #

JLM104948-90K07

BDI #
1360504

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

538.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 538.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.98
EAN
0053893077727
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JLM104948
Assembly Number
90K07
Assembly Components
JLM104948 (2) | JLM104910 (2) | LM104910ES (1) | LM104948XB (1)
End Play
0.001
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM104948-90K07
Weight / LBS
2.259
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM104948; 50MM Bore; 82MM Outside Diameter; 43MM Width; Double Row
Bore
1.969 Inch | 50 Millimeter
Assembly Width
1.693 Inch | 43 Millimeter
Outside Diameter
3.228 Inch | 82 Millimeter