

TIMKEN
TIMKEN
JLM104948-90KA6
TIMKEN TIMKEN
Description
JLM104948-90KA6 TAPERED ROLLER BRG ASSY ; NON RETURNABLE TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM104948; 50MM Bore; 82MM Outside Diameter; 43MM Width; Double Row
Part #
JLM104948-90KA6
BDI #
1360507

Details
205.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JLM104948-90KA6/p/1360507
Your Price
$ 205.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.937
EAN
0053893883007
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JLM104948
Assembly Number
90KA6
Assembly Components
JLM104948 (2) | JLM104910 (2) | X4S-3780 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM104948-90KA6
Weight / LBS
2.207
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM104948; 50MM Bore; 82MM Outside Diameter; 43MM Width; Double Row
Outside Diameter
3.228 Inch | 82 Millimeter
Bore
1.969 Inch | 50 Millimeter
Assembly Width
1.693 Inch | 43 Millimeter