

TIMKEN
TIMKEN
JLM508748-90NA1
TIMKEN TIMKEN
Description
JLM508748-90NA1 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM508748; 60MM Bore; 95MM Outside Diameter; 48MM Width; Double Row
Part #
JLM508748-90NA1
BDI #
1360561

Details
940.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JLM508748-90NA1/p/1360561
Your Price
$ 940.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.324
EAN
0053893078915
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JLM508748
Assembly Number
9ENA1
Assembly Components
JLM508748 (2) | JLM508710 (2) | LM508710ES (1) | LM508748XS (1) | K518779R (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM508748-90NA1
Weight / LBS
3.074
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM508748; 60MM Bore; 95MM Outside Diameter; 48MM Width; Double Row
Bore
2.362 Inch | 60 Millimeter
Assembly Width
1.89 Inch | 48 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter