

TIMKEN
TIMKEN
JLM710949C-90K08
TIMKEN TIMKEN
Description
JLM710949C-90K08 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM710949; 65MM Bore; 105MM Outside Diameter; 48MM Width; Double Row
Part #
JLM710949C-90K08
BDI #
1360593

Details
689.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JLM710949C-90K08/p/1360593
Your Price
$ 689.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.607
EAN
0053893664958
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JLM710949
Assembly Number
90K08
Assembly Components
JLM710949C (2) | JLM710910 (2) | LM710910ES (1) | LM710949XA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM710949C-90K08
Weight / LBS
3.683
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM710949; 65MM Bore; 105MM Outside Diameter; 48MM Width; Double Row
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Assembly Width
1.89 Inch | 48 Millimeter