https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
JLM714149-90B02
TIMKEN TIMKEN
Description
JLM714149-90B02 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM714149; 75MM Bore; 115MM Outside Diameter; 25MM Width; Single Row
Part #
JLM714149-90B02
BDI #
1360609
Details
1360.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JLM714149-90B02/p/1360609
Your Price
$ 1,360.63 / each
$ 1,361.00 / each BDIExpress
$ 1,361.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.886
EAN
0053893080147
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JLM714149
Assembly Number
90B02
Assembly Components
JLM714149 (1) | JLM714110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM714149-90B02
Weight / LBS
2.042
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM714149; 75MM Bore; 115MM Outside Diameter; 25MM Width; Single Row
Bore
2.953 Inch | 75 Millimeter
Assembly Width
0.984 Inch | 25 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
