

TIMKEN
TIMKEN
JM624649-90B02
TIMKEN TIMKEN
Description
JM624649-90B02 TAPERED ROLLER BRG ASSY ; SINGLE ROW PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM624649; 120MM Bore; 180MM Outside Diameter; 36MM Width; Single Row
Part #
JM624649-90B02
BDI #
1360789

Details
4289.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM624649-90B02/p/1360789
Your Price
$ 4,289.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.951
EAN
0053893655017
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM624649
Assembly Number
90B02
Assembly Components
JM624649 (1) | JM624610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM624649-90B02
Weight / LBS
6.727
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM624649; 120MM Bore; 180MM Outside Diameter; 36MM Width; Single Row
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
4.724 Inch | 120 Millimeter
Assembly Width
1.417 Inch | 36 Millimeter