Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JM719149-90K01 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
1360886 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JM719149-90K01

Description

JM719149-90K01 TAPERED RLR BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD POR NON RET

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM719149; 95MM Bore; 150MM Outside Diameter; 70MM Width; Double Row

Part #

JM719149-90K01

BDI #
1360886

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1214.55 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,214.55 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.592
EAN
0053893085685
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM719149
Assembly Number
90K01
Assembly Components
JM719149 (2) | JM719113 (2) | M719113ES (1) | X1S-47896 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM719149-90K01
Weight / LBS
10.524
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM719149; 95MM Bore; 150MM Outside Diameter; 70MM Width; Double Row
Bore
3.74 Inch | 95 Millimeter
Assembly Width
2.756 Inch | 70 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter