https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
JM734449A-90K08
TIMKEN TIMKEN
Description
JM734449A-90K08 TPD RLR BEARING ASSY ; NON-RETURNABLE TWO SINGLE ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM734449; 170MM Bore; 240MM Outside Diameter; 92MM Width; Double Row
Part #
JM734449A-90K08
BDI #
1360944
Details
6879.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM734449A-90K08/p/1360944
Your Price
$ 6,879.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
13.127
EAN
0053893673745
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JM734449
Assembly Number
90K08
Assembly Components
JM734449A (2) | JM734410 (2) | M734410ES (1) | M734449XB (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM734449A-90K08
Weight / LBS
29.446
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM734449; 170MM Bore; 240MM Outside Diameter; 92MM Width; Double Row
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Assembly Width
3.622 Inch | 92 Millimeter
