Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JM738249/JM738210 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
1221004 Tapered Roller Bearing Assemblies 

NTN NTN

JM738249/JM738210

Description

JM738249/JM738210 TAPERED RLR BRG ; 190MMX260MMX46MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM738249; 190MM Bore; 260MM Outside Diameter; 46MM Width; Single Row

Part #

JM738249/JM738210

BDI #
1221004

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1514.5635 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,514.56 / each BDIExpress
QTY

Inventory

Total: 128

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.804
EAN
4547359480719
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JM738249
Assembly Components
JM738249 (1) | JM738210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM738249; 190MM Bore; 260MM Outside Diameter; 46MM Width; Single Row
Bore
7.48 Inch | 190 Millimeter
Assembly Width
1.811 Inch | 46 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter