https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
JM822049-90B01
TIMKEN TIMKEN
Description
JM822049-90B01 TAPERED ROLLER BRG ASSY ; SINGLE ROW PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM822049; 110MM Bore; 165MM Outside Diameter; 35MM Width; Single Row
Part #
JM822049-90B01
BDI #
1361005
Details
2107.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM822049-90B01/p/1361005
Your Price
$ 2,107.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.282
EAN
0053893698304
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM822049
Assembly Number
90B01
Assembly Components
JM822049 (1) | JM822010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM822049-90B01
Weight / LBS
5.232
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM822049; 110MM Bore; 165MM Outside Diameter; 35MM Width; Single Row
Assembly Width
1.378 Inch | 35 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
