https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
JM822049-90K02
TIMKEN TIMKEN
Description
JM822049-90K02 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM822049; 110MM Bore; 165MM Outside Diameter; 70MM Width; Double Row
Part #
JM822049-90K02
BDI #
1361011
Details
1298.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM822049-90K02/p/1361011
Your Price
$ 1,298.83 / each
$ 1,299.00 / each BDIExpress
$ 1,299.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.728
EAN
0053893698373
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM822049
Assembly Number
90K02
Assembly Components
JM822049 (2) | JM822010 (2) | M822010EA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM822049-90K02
Weight / LBS
10.933
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM822049; 110MM Bore; 165MM Outside Diameter; 70MM Width; Double Row
Outside Diameter
6.496 Inch | 165 Millimeter
Bore
4.331 Inch | 110 Millimeter
Assembly Width
2.756 Inch | 70 Millimeter
