Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JP11035-90CA1 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDB8aW1hZ2UvanBlZ3xhRFkyTDJoaU5TOHhNREF5T0RVMk5EYzBNakUzTkM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQklYek13TUhnek1EQXVhbkJufGI1MmVjMjUxMTFlY2VjNjYzYzdhYWZhZTI3YTQ3ZTg4MjE1MzA5ZTczYWViM2VhYTVmNDI1ODU2MTY0ODkyMGQ
1361056 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JP11035-90CA1

Description

JP11035-90CA1 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW PREC 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP11035; 100MM Bore; 170MM Outside Diameter; 178MM Flange Outside Diameter; 27MM Width; Single Row

Part #

JP11035-90CA1

BDI #
1361056

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21327.46 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21,327.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.34
EAN
0053893171937
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JP11035
Assembly Number
90CA1
Assembly Components
JP11035 (1) | JP11019HR (1) | K147785 (1) | K147786 (1) | K147792R (1) | K516792 (1) | K518774 (1) | K518787 (2) | K523979 (1) | K524657 (2)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Hydra-Rib Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP11035-90CA1
Weight / LBS
12.173
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP11035; 100MM Bore; 170MM Outside Diameter; 178MM Flange Outside Diameter; 27MM Width; Single Row
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Assembly Width
1.063 Inch | 27 Millimeter
Flange Outside Diameter
7.008 Inch | 178 Millimeter