Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JP17049P-90CA1 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDB8aW1hZ2UvanBlZ3xhRFkyTDJoaU5TOHhNREF5T0RVMk5EYzBNakUzTkM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQklYek13TUhnek1EQXVhbkJufGI1MmVjMjUxMTFlY2VjNjYzYzdhYWZhZTI3YTQ3ZTg4MjE1MzA5ZTczYWViM2VhYTVmNDI1ODU2MTY0ODkyMGQ
1361143 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JP17049P-90CA1

Description

JP17049P-90CA1 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE ASSY PREC 8-12OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP17049; 170MM Bore; 240MM Outside Diameter; 248MM Flange Outside Diameter; 30MM Width; Single Row

Part #

JP17049P-90CA1

BDI #
1361143

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

28149.9 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 28,149.90 / each
$ 28,150.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.94
EAN
0053893192550
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JP17049
Assembly Number
90CA1
Assembly Components
JP17049P (1) | JP17019HR (1) | K121867R (1) | K121865 (1) | K121868 (1) | K121869 (1) | K121870 (1) | K147804 (1) | K518787 (2)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Hydra-Rib Bearing | Puller Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP17049P-90CA1
Weight / LBS
21.884
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP17049; 170MM Bore; 240MM Outside Diameter; 248MM Flange Outside Diameter; 30MM Width; Single Row
Flange Outside Diameter
9.764 Inch | 248 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Assembly Width
1.181 Inch | 30 Millimeter
Bore
6.693 Inch | 170 Millimeter