Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg JRM3935A-90UA4
1361246 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JRM3935A-90UA4

Description

JRM3935A-90UA4 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3935A; 1.37" Bore; 2.68" Outside Diameter; " Width; Double Row

Part #

JRM3935A-90UA4

BDI #
1361246

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

403.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 403.76 / each
$ 404.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.627
EAN
0053893799247
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM3935A
Assembly Number
90UA4
Assembly Components
JRM3935A (2) | JRM3968XD (1) | GR11 (1) | JRM3900SA (1)
End Play
0.007
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Grease | 2 Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.38
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3935A; 1.37" Bore; 2.68" Outside Diameter; " Width; Double Row
Outside Diameter
2.68 Inch | 68.072 Millimeter
Bore
1.37 Inch | 34.798 Millimeter