

TIMKEN
TIMKEN
JXC18437CA-92KA1
TIMKEN TIMKEN
Description
JXC18437CA-92KA1
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JXC18437; 41MM Bore; 68MM Outside Diameter; Single Row
Part #
JXC18437CA-92KA1
BDI #
19287774

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JXC18437CA-92KA1/p/19287774
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.25
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JXC18437
Assembly Number
92KA1
Assembly Components
JXC18437CA (1) | Y32008XZ (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JXC18437CA-90KA1
Weight / LBS
0.541
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JXC18437; 41MM Bore; 68MM Outside Diameter; Single Row
Outside Diameter
2.677 Inch | 68 Millimeter
Bore
1.614 Inch | 41 Millimeter