Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KL44643-L44610 https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-KLM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMDV8aW1hZ2UvanBlZ3xhRFF5TDJnNE1TOHhNRFV5TXpZek1UUTRORGsxT0M5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUzB4Tlh6TXdNSGd6TURBdWFuQm58ZmZjOWVmMjg4OTE5Y2ZlZDU2MWFkNGQyOTEyYzUxYmI4OTUyNTRiYTlhMTg1NmI2YzBmYWMyMzViYjIxMjQ0OA
1181270 Tapered Roller Bearing Assemblies 

FAG FAG

KL44643-L44610

Description

KL44643-L44610 TAPERED ROLLER BEARING ; NON-RETURNABLE

Tapered Roller Bearing; 1.98" Outside Diameter

Part #

KL44643-L44610

BDI #
1181270

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

24.72 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 24.72 / each
$ 25.00 / each
BDIExpress
QTY

Inventory

Total: 14

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.13
EAN
4012801037549
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered Roller
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.287
Product Detail
Tapered Roller Bearing
Product Specification
1.98" Outside Diameter
Long Description
Tapered Roller Bearing; 1.98" Outside Diameter