Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KL44649-902M1 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
1362805 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

KL44649-902M1

Description

KL44649-902M1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number KL44649; 1-1/16" Bore; 1.98" Outside Diameter; 0.56" Width; Single Row

Part #

KL44649-902M1

BDI #
1362805

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

37.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 37.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.118
EAN
0053893657318
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
KL44649
Assembly Number
902M1
Assembly Components
KL44649 (1) | KL44610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
KL44649-902M1
Weight / LBS
0.253
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number KL44649; 1-1/16" Bore; 1.98" Outside Diameter; 0.56" Width; Single Row
Bore
1.063 Inch | 27 Millimeter
Outside Diameter
1.98 Inch | 50.292 Millimeter
Assembly Width
0.56 Inch | 14.224 Millimeter