

TIMKEN
TIMKEN
L305649-90039
TIMKEN TIMKEN
Description
L305649-90039 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L305649; 2" Bore; 3-3/16" Outside Diameter; 1-11/16" Width; Double Row
Part #
L305649-90039
BDI #
1362594

Details
3004.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L305649-90039/p/1362594
Your Price
$ 3,004.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.77
EAN
0053893592831
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L305649
Assembly Number
90039
Assembly Components
L305649 (2) | L305610D (1) | L305649XA (1)
End Play
0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L305649-90039
Weight / LBS
1.756
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L305649; 2" Bore; 3-3/16" Outside Diameter; 1-11/16" Width; Double Row
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.188 Inch | 80.975 Millimeter
Assembly Width
1.688 Inch | 42.875 Millimeter