

TIMKEN
TIMKEN
L357049-90045
TIMKEN TIMKEN
Description
L357049-90045 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L357049; 12" Bore; 15-1/2" Outside Diameter; 4-1/4" Width; Double Row
Part #
L357049-90045
BDI #
1362669

Details
12583.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L357049-90045/p/1362669
Your Price
$ 12,583.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
29.913
EAN
0053893604534
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L357049
Assembly Number
90045
Assembly Components
L357049 (2) | L357010CD (1) | L357049XA (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L357049-90045
Weight / LBS
65.946
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L357049; 12" Bore; 15-1/2" Outside Diameter; 4-1/4" Width; Double Row
Outside Diameter
15.5 Inch | 393.7 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter
Bore
12 Inch | 304.8 Millimeter