https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
L433749-90030
TIMKEN TIMKEN
Description
L433749-90030 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L433749; 6-1/2" Bore; 8-1/2" Outside Diameter; 2-5/16" Width; Double Row
Part #
L433749-90030
BDI #
1362735
Details
15165.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L433749-90030/p/1362735
Your Price
$ 15,165.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.158
EAN
0053893617084
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L433749
Assembly Number
90030
Assembly Components
L433749 (2) | L433710D (1) | L433749XA (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L433749-90030
Weight / LBS
11.892
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L433749; 6-1/2" Bore; 8-1/2" Outside Diameter; 2-5/16" Width; Double Row
Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Assembly Width
2.313 Inch | 58.75 Millimeter
