https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
L433749-90031
TIMKEN TIMKEN
Description
L433749-90031 TR BEARINGS CONE ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L433749; 6-1/2" Bore; 8-1/2" Outside Diameter; 2-5/16" Width; Double Row
Part #
L433749-90031
BDI #
1362736
Details
14113.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L433749-90031/p/1362736
Your Price
$ 14,113.06 / each
$ 14,114.00 / each BDIExpress
$ 14,114.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.158
EAN
0053893617091
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L433749
Assembly Number
90031
Assembly Components
L433749 (2) | L433710D (1) | L433749XA (1)
End Play
0.001
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L433749-90031
Weight / LBS
11.892
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L433749; 6-1/2" Bore; 8-1/2" Outside Diameter; 2-5/16" Width; Double Row
Bore
6.5 Inch | 165.1 Millimeter
Assembly Width
2.313 Inch | 58.75 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
