Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L433749-90032 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
1362737 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

L433749-90032

Description

L433749-90032 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSEMBLY 8-12 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number L433749; 6-1/2" Bore; 8-1/2" Outside Diameter; 2-5/16" Width; Double Row

Part #

L433749-90032

BDI #
1362737

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8772.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,772.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.158
EAN
0053893617107
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L433749
Assembly Number
90032
Assembly Components
L433749 (2) | L433710D (1) | L433749XA (1)
End Play
0.007
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L433749-90032
Weight / LBS
11.892
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L433749; 6-1/2" Bore; 8-1/2" Outside Diameter; 2-5/16" Width; Double Row
Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Assembly Width
2.313 Inch | 58.75 Millimeter