https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MjB8aW1hZ2UvanBlZ3xhRE0yTDJnd1lTOHhNREl6TlRNM01USTVNRFkxTkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh6TURCNE16QXdMbXB3Wnd8ODYzYjhjOGY0MWI5YzU5OGFkYTIwMzI4YWQ2ZGYzZDAzOTQxZjFkYjcyY2Y3NjZmYzk1ZWM5OGQ2NjZiYjdlMg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MjB8aW1hZ2UvanBlZ3xhRE0yTDJnd1lTOHhNREl6TlRNM01USTVNRFkxTkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh6TURCNE16QXdMbXB3Wnd8ODYzYjhjOGY0MWI5YzU5OGFkYTIwMzI4YWQ2ZGYzZDAzOTQxZjFkYjcyY2Y3NjZmYzk1ZWM5OGQ2NjZiYjdlMg
TIMKEN
TIMKEN
L521949DE-902A7
TIMKEN TIMKEN
Description
L521949DE-902A7 TAPERED ROLLER BEARING ; NON-RETURNABLE MULTI-ROW ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L521949DE; 4-1/4" Bore; 11-1/2" Outside Diameter; 27/32" Width; Double Row
Part #
L521949DE-902A7
BDI #
1362909
Details
8383.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L521949DE-902A7/p/1362909
Your Price
$ 8,383.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.196
EAN
0053893431451
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L521949DE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L521949DE; 4-1/4" Bore; 11-1/2" Outside Diameter; 27/32" Width; Double Row
Outside Diameter
11.5 Inch | 292.1 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Assembly Width
0.844 Inch | 21.43 Millimeter
