https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
L623149-90028
TIMKEN TIMKEN
Description
L623149-90028 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL CUP ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L623149; 4-1/2" Bore; 6" Outside Diameter; 1-7/8" Width; Double Row
Part #
L623149-90028
BDI #
1363007
Details
4594.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L623149-90028/p/1363007
Your Price
$ 4,594.83 / each
$ 4,595.00 / each BDIExpress
$ 4,595.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.263
EAN
0053893157801
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L623149
Assembly Number
90028
Assembly Components
L623149 (2) | L623110D (1) | L623149XA (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L623149-90028
Weight / LBS
5.223
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L623149; 4-1/2" Bore; 6" Outside Diameter; 1-7/8" Width; Double Row
Assembly Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
