https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
LL778149-90019
TIMKEN TIMKEN
Description
LL778149-90019 TWO TRB SINGLE ASSEMBLY ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL778149; 23" Bore; 27" Outside Diameter; 3-7/8" Width; Double Row
Part #
LL778149-90019
BDI #
1363764
Details
73324.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL778149-90019/p/1363764
Your Price
$ 73,324.67 / each
$ 73,325.00 / each BDIExpress
$ 73,325.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
61.91
EAN
0053893687834
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL778149
Assembly Number
90019
Assembly Components
LL778149 (2) | LL778110 (2) | LL778110EA (1) | LL778149XA (1)
End Play
0.044
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL778149-90019
Weight / LBS
136.365
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL778149; 23" Bore; 27" Outside Diameter; 3-7/8" Width; Double Row
Outside Diameter
27 Inch | 685.8 Millimeter
Assembly Width
3.875 Inch | 98.425 Millimeter
Bore
23 Inch | 584.2 Millimeter
