https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
LM11949-90019
TIMKEN TIMKEN
Description
LM11949-90019 TAPERED ROLLER BEARING ; TWO-1-ROW ASSY 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11949; 3/4" Bore; 1-25/32" Outside Diameter; 1.22" Width; Double Row
Part #
LM11949-90019
BDI #
1363896
Details
88.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM11949-90019/p/1363896
Your Price
$ 88.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.283
EAN
0053893174129
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM11949
Assembly Number
90019
Assembly Components
LM11949 (2) | LM11910 (2) | K107061R (1) | K107087R (1)
End Play
0.018
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM11949-90019
Weight / LBS
0.624
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11949; 3/4" Bore; 1-25/32" Outside Diameter; 1.22" Width; Double Row
Assembly Width
1.22 Inch | 31 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.781 Inch | 45.237 Millimeter
