Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM11949/LM11910 W/FENCR https://www.bdiexpress.com/medias/INDRTBBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NzZ8aW1hZ2UvanBlZ3xhRGN5TDJobE55ODVOek00TmpFNU1qZzVOak13TG1wd1p3fDI2MDk2MDlmZjFhZDdhOTE1NzQ5NDU0YjNkM2Q0ZmY5MmQ2NDllMDBmYTM5NjZiNDMzNmU2YmEwNjNjYzY2ZWM
21521523 Tapered Roller Bearing Assemblies 

RIT BEARING RIT BEARING

LM11949/LM11910 W/FENCR

Description

LM11949/LM11910 W/FENCR TAPERED BEARING

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11949; 19.05MM Bore; 45.237MM Outside Diameter; 15.5MM Width; Single Row

Part #

LM11949/LM11910 W/FENCR

BDI #
21521523

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RIT BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.13
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM11949
Assembly Components
LM11949 (1) | LM11910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ritbearing.com
Weight / LBS
0.27558
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11949; 19.05MM Bore; 45.237MM Outside Diameter; 15.5MM Width; Single Row
Assembly Width
0.61 Inch | 15.5 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.781 Inch | 45.237 Millimeter