https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
TIMKEN
TIMKEN
LM258648DGA-902A7
TIMKEN TIMKEN
Description
LM258648DGA-902A7 TAPERED ROLLER BEARING ; NON-RETURNABLE 4-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM258648; 12-1/2" Bore; 16-5/8" Outside Diameter; 10-1/8" Width; Quadruple Row
Part #
LM258648DGA-902A7
BDI #
1364120
Details
33324.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM258648DGA-902A7/p/1364120
Your Price
$ 33,324.62 / each
$ 33,325.00 / each BDIExpress
$ 33,325.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
103.12
EAN
0053893859347
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM258648
Assembly Number
902A7
Assembly Components
LM258648DGA (2) | LM258610 (4) | LM258610EA (2) | LM258610EC (1)
End Play
0.012
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
2 Double Cone | 4 Single Cup | Light Medium Duty | With Pressure Removal Groove or Helical Groove in Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM258648DGA-902A7
Weight / LBS
227.137
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM258648; 12-1/2" Bore; 16-5/8" Outside Diameter; 10-1/8" Width; Quadruple Row
Assembly Width
10.125 Inch | 257.175 Millimeter
Outside Diameter
16.625 Inch | 422.275 Millimeter
Bore
12.5 Inch | 317.5 Millimeter
