Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg LM258648DW-902A9
1364136 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM258648DW-902A9

Description

LM258648DW-902A9 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM258648; 12-1/2" Bore; 16-5/8" Outside Diameter; 5-1/16" Width; Double Row

Part #

LM258648DW-902A9

BDI #
1364136

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

27892.4 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 27,892.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
49.14
EAN
0053893942407
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM258648
Assembly Number
902A9
Assembly Components
LM258648DW (1) | LM258610 (2) | LM258610EA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM258648DW-902A9
Weight / LBS
108.246
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM258648; 12-1/2" Bore; 16-5/8" Outside Diameter; 5-1/16" Width; Double Row
Assembly Width
5.063 Inch | 128.6 Millimeter
Bore
12.5 Inch | 317.5 Millimeter
Outside Diameter
16.625 Inch | 422.275 Millimeter