Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM272246DGW-902A5 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
1364156 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM272246DGW-902A5

Description

LM272246DGW-902A5 TAPERED ROLLER BEARING ; NON-RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM272246; 19" Bore; 24-1/4" Outside Diameter; 12-1/2" Width; Quadruple Row

Part #

LM272246DGW-902A5

BDI #
1364156

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

54150.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 54,150.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
236.42
EAN
0053893859361
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM272246
Assembly Number
9A2A5
Assembly Components
LM272246DGW (2) | LM272210 (4) | LM272210EA (2) | LM272210EC (1)
End Play
0.008
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
2 Double Cone | 4 Single Cup | Light Medium Duty | With Pressure Removal Groove or Helical Groove in Bore | Face Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM272246DGW-902A5
Weight / LBS
520.757
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM272246; 19" Bore; 24-1/4" Outside Diameter; 12-1/2" Width; Quadruple Row
Outside Diameter
24.25 Inch | 615.95 Millimeter
Bore
19 Inch | 482.6 Millimeter
Assembly Width
12.5 Inch | 317.5 Millimeter