Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM283649/LM283610 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
25266892 Tapered Roller Bearing Assemblies 

NTN NTN

LM283649/LM283610

Description

LM283649/LM283610 TAPERED ROLLER BRG (SMARTCATALOG)

Tapered Bearing; Components LM283649 (1) | LM283610 (1); 749.3MM Bore; 990.6MM Outside Diameter; 159.5MM Assembly Width; Single Row of Rollers

Part #

LM283649/LM283610

BDI #
25266892

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

105874.7918 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 105,874.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
4550253070702
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM283649
Assembly Components
LM283649 (1) | LM283610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
681.22839
Long Description
Tapered Bearing; Components LM283649 (1) | LM283610 (1); 749.3MM Bore; 990.6MM Outside Diameter; 159.5MM Assembly Width; Single Row of Rollers
Bore
29.5 Inch | 749.3 Millimeter
Outside Diameter
39 Inch | 990.6 Millimeter
Assembly Width
6.28 Inch | 159.5 Millimeter